text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Round brush dm 150 mm wire thickness 0.3 mm steel 30 mm 6000 min-¹ OSBORN

Article number S3057.544.162
Design Brush head
Max. number of revolutions (1/min) 6000
Material Steel
Pin connection No
Brush diameter (mm) 150
Brand Osborn

Specifications

Design Brush head
Max. number of revolutions (1/min) 6000
Material Steel
Pin connection No
Brush diameter (mm) 150
Brand Osborn

Article numbers

Article number S3057.544.162
EAN 4013349322524
UBB 500502334567
UNSPSC 27111907
Manufacturer article nr  9902544162
Do not close this page. This message will disappear, when the page is fully loaded.