text.skipToContent text.skipToNavigation

Roughening disc Cubitron™ II dm125xT7 mm granul. 36+ offset stainless steel bore


3M™ Cubitron™ II Depressed Centre Grinding Wheel is constructed of 3M Precision Shaped ceramic grain to offer a fast cutting and long lasting rigid bonded wheel. Our grinding wheels are specially formulated for use on stainless steel, mild steel, and aerospace alloys.For a grinding wheel which outperforms its competitors in cut and longevity, use 3M™ Cu

Article number 0Q042958
Shape Other
Thickness (mm) 7
Max. number of revolutions (1/min) 12200
Disc diameter (mm) 125
Granulation 36
Packed per 20
Full Box only

Specifications

Shape Other
Thickness (mm) 7
Max. number of revolutions (1/min) 12200
Disc diameter (mm) 125
Granulation 36
Suitable for cast iron pipe Yes
Suitable for metal Yes
Bore diameter 22.23
Particle type Ceramics
Model WHLS

Description

3M™ Cubitron™ II Depressed Centre Grinding Wheel is constructed of 3M Precision Shaped ceramic grain to offer a fast cutting and long lasting rigid bonded wheel. Our grinding wheels are specially formulated for use on stainless steel, mild steel, and aerospace alloys.For a grinding wheel which outperforms its competitors in cut and longevity, use 3M™ Cubitron™ II Depressed Centre Grinding Wheel. Our grinding wheels have 3M Precision Shaped Grain which provides a cool extra sharp cut long after other wheels are consumed.The Precision Shaped Grain forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self-sharpen as they fracture, generating an extremely fast cut. This lessens heat build-up due to friction, reducing heat-related stress cracks and discolouration.The depressed centre allows grinding at any angle without damaging the surrounding surface. Our grinding wheels are rigid resin bonded, are 7mm thick and are useful for removing welds from internal angles. They must be used with a wheel guard which fits the size of the wheel. The grinding wheels must have a maximum operating speed greater than or equal to the maximum speed of the grinder used.

Article numbers

Article number 0Q042958
EAN 4054596007260
UBB 500641428007
UNSPSC 27110000
Manufacturer article nr  94002Q
Do not close this page. This message will disappear, when the page is fully loaded.