text.skipToContent text.skipToNavigation

Rolling workbench TREND 2.0 Outer-W1105xD470xH950mm Drawer 6 30kg 400kg PROMAT


with 6 drawers - handle - ball bearing mounted, drawers with telescopic runners and 100 % extension, each with an anti-slip mat - automatic drawer retraction - MDF shelf - divider set for 4 drawers included - with central locking (only one drawer open at a time) - lockable using built-in cylinder lock on the side with 4 keys side cylinder lock with 4 ke

Packed per 1

Description

with 6 drawers - handle - ball bearing mounted, drawers with telescopic runners and 100 % extension, each with an anti-slip mat - automatic drawer retraction - MDF shelf - divider set for 4 drawers included - with central locking (only one drawer open at a time) - lockable using built-in cylinder lock on the side with 4 keys side cylinder lock with 4 keys - PP castors Ø 127 mm - 2 fixed and 2 swivel castors with brakes - perforated panel system (9 x 9 mm) on both sides for easy installation of accessories - side compartment with door and 2 shelves - lockable (in line with the drawers) - full-length side edge protection, edge protection on the sides Overall dimensions when assembled with handle and wheels (W x D x H) 1105 x 470 x 950 mm Dimensions carcass only (W x D x H) 1042 x 459 x 781 mm Internal dimensions drawers (W x D x H) 3 x 568 x 398 x 75 mm Internal dimensions drawers (W x D x H) 3 x 568 x 398 x 154 mm External dimensions door (W x H) 330 x 710 mm Load capacity per drawer 30 kg / total static load capacity 400 kg

Article numbers

Article number 5K370136
EAN 4015448928768
UBB 500729862309
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.