text.skipToContent text.skipToNavigation

Rodac Universal Male Threaded Hose Stem 3/8 x 1/2" 10-Piece

Article number 4G053257
Design 1-part
Shape Straight
Capped No
With sealing rings/gaskets No
Nominal diameter connection 2 1/2 inch (15)
Eccentric No
With drain No

Specifications

Design 1-part
Shape Straight
Capped No
With sealing rings/gaskets No
Nominal diameter connection 2 1/2 inch (15)
Eccentric No
With drain No
With de-aerator No
With buffer stud No
FM quality mark No
UL quality mark No
ULC quality mark No
LPCB quality mark No
Reducing Yes
Thread connection Other
Nominal diameter connection 1 3/8 inch (10)
Size of threaded connection (inch) 3/8 inch
High tensile strength No
System-specific No
DIN-CERTCO certificate No
VdS quality mark No
With approval for TÜV No
KIWA certified No
Gastec QA mark No
Type approval according to BBR/EKS No
Commodity code 84679200

Article numbers

Article number 4G053257
EAN 8717659232042
UBB 500632175799
UNSPSC 27131613
Manufacturer article nr  RR7810SET
Do not close this page. This message will disappear, when the page is fully loaded.