text.skipToContent text.skipToNavigation

Rodac Universal Female Thread Safety Coupling 3/8" BSP

Article number 9O648746
With dust cap No
Suitable for vacuum No
Material sealing None
Thread connection Internal thread cylindrical BSPP-G (ISO 228-1)
Size of threaded connection (inch) 3/8 inch
With valve No
Self-venting No

Specifications

With dust cap No
Suitable for vacuum No
Material sealing None
Thread connection Internal thread cylindrical BSPP-G (ISO 228-1)
Size of threaded connection (inch) 3/8 inch
With valve No
Self-venting No
Designed as a partition coupling No

Article numbers

Article number 9O648746
EAN 8717659224313
UBB 500632176524
UNSPSC 27131613
Manufacturer article nr  RR8301
Do not close this page. This message will disappear, when the page is fully loaded.