text.skipToContent text.skipToNavigation

Rodac ISO 6 Male Safety Coupling 1/2" BSP 10-Piece

Article number 7L516497
Material Other
Standard Other
With safety collar No
Thread connection Other
Size of threaded connection (inch) 1/2 inch
Sleeve None
Hose connector grip, smooth No

Specifications

Material Other
Standard Other
With safety collar No
Thread connection Other
Size of threaded connection (inch) 1/2 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None
Commodity code 84679200

Article numbers

Article number 7L516497
EAN 8717659193275
UBB 500632170741
UNSPSC 27131613
Manufacturer article nr  RR7306SET
Do not close this page. This message will disappear, when the page is fully loaded.