text.skipToContent text.skipToNavigation

Rodac ISO 6 Female Safety Coupling 1/4" BSP

Article number 5N690100
Material Other
Standard None
With safety collar No
Thread connection Other
Size of threaded connection (inch) 1/4 inch
Sleeve None
Hose connector grip, smooth No

Specifications

Material Other
Standard None
With safety collar No
Thread connection Other
Size of threaded connection (inch) 1/4 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None

Article numbers

Article number 5N690100
EAN 8717659193169
UBB 500632169107
UNSPSC 27131613
Manufacturer article nr  RR7301
Do not close this page. This message will disappear, when the page is fully loaded.