text.skipToContent text.skipToNavigation

Rodac ISO 6 Female Safety Coupling 1/4" BSP 10-Piece

Article number 4Y074652
Material Other
Standard Other
With safety collar No
Thread connection Other
Size of threaded connection (inch) 1/4 inch
Sleeve None
Hose connector grip, smooth No

Specifications

Material Other
Standard Other
With safety collar No
Thread connection Other
Size of threaded connection (inch) 1/4 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None
Commodity code 84679200

Article numbers

Article number 4Y074652
EAN 8717659193176
UBB 500632169362
UNSPSC 27131613
Manufacturer article nr  RR7301SET
Do not close this page. This message will disappear, when the page is fully loaded.