text.skipToContent text.skipToNavigation

Rodac ISO 6 Female Plug 1/4" BSP 10-Piece

Article number 7H302550
Material Other
Standard Other
With safety collar No
Thread connection Other
Size of threaded connection (inch) 1/4 inch
Sleeve None
Hose connector grip, smooth No

Specifications

Material Other
Standard Other
With safety collar No
Thread connection Other
Size of threaded connection (inch) 1/4 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None

Article numbers

Article number 7H302550
EAN 8717659225679
UBB 500632169933
UNSPSC 27131613
Manufacturer article nr  RR7303SET
Do not close this page. This message will disappear, when the page is fully loaded.