text.skipToContent text.skipToNavigation

Rodac Hose Stem 1/4" x 1/2" MNPT 10-Piece

Article number 6J231897
Design 1-part
Shape Straight
Connection 1 Other
Connection 2 Other
Length (mm) 24
Surface protection connection 1 Hot-dip galvanized
Surface treatment connection 1 Other

Specifications

Design 1-part
Shape Straight
Connection 1 Other
Connection 2 Other
Length (mm) 24
Surface protection connection 1 Hot-dip galvanized
Surface treatment connection 1 Other
Surface protection connection 2 Hot-dip galvanized
Surface treatment connection 2 Other
Main colour fitting Other
Capped No
With sealing rings/gaskets No
Nominal diameter connection 2 1/2 inch (15)
Eccentric No
With drain No
With de-aerator No
FM quality mark No
UL quality mark No
ULC quality mark No
LPCB quality mark No
Reducing Yes
Nominal diameter connection 1 1/4 inch (8)
High tensile strength No
System-specific No
Material connection 1 Steel
Material connection 2 Steel
DIN-CERTCO certificate No
VdS quality mark No
With approval for TÜV No
KIWA certified No
Gastec QA mark No
Type approval according to BBR/EKS No

Article numbers

Article number 6J231897
EAN 8717659232011
UBB 500632175120
UNSPSC 27131613
Manufacturer article nr  RR7807SET
Do not close this page. This message will disappear, when the page is fully loaded.