text.skipToContent text.skipToNavigation

Rodac EURO 07 Male Plug 3/8" BSP 10-Piece

Article number RR7213SET
Material Other
Standard None
With safety collar Yes
Thread connection Other
Size of threaded connection (inch) 3/8 inch
Sleeve None
Hose connector grip, smooth No

Specifications

Material Other
Standard None
With safety collar Yes
Thread connection Other
Size of threaded connection (inch) 3/8 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None

Article numbers

Article number RR7213SET
EAN 8717659232875
UBB 500627694978
UNSPSC 40151601
Manufacturer article nr  RR7213SET
Do not close this page. This message will disappear, when the page is fully loaded.