text.skipToContent text.skipToNavigation

Rodac EURO 07 Female Safety Coupling 1/4" BSP Metal

Article number 0U225139
Material Other
Standard None
With safety collar No
Thread connection Other
Size of threaded connection (inch) 1/4 inch
Sleeve None
Hose connector grip, smooth No

Specifications

Material Other
Standard None
With safety collar No
Thread connection Other
Size of threaded connection (inch) 1/4 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None

Article numbers

Article number 0U225139
EAN 8717659193046
UBB 500632167127
UNSPSC 27131613
Manufacturer article nr  RR7201
Do not close this page. This message will disappear, when the page is fully loaded.