text.skipToContent text.skipToNavigation

Rodac EURO 07 Female Plug 1/2" BSP 10-Piece

Article number RR7208SET
Material Other
Standard None
With safety collar No
Thread connection Other
Size of threaded connection (inch) 1/2 inch
Sleeve None
Hose connector grip, smooth No

Specifications

Material Other
Standard None
With safety collar No
Thread connection Other
Size of threaded connection (inch) 1/2 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None

Article numbers

Article number RR7208SET
EAN 8717659233056
UBB 500627694713
UNSPSC 40151601
Manufacturer article nr  RR7208SET
Do not close this page. This message will disappear, when the page is fully loaded.