text.skipToContent text.skipToNavigation

Rodac Adapter Nipple 1/8" MNPT x 1/4" FNPT 1-Piece

Article number 9B550635
Design 1-part
Shape Straight
Connection 1 Other
Connection 2 Other
Length (mm) 17
Main colour fitting Other
Capped No

Specifications

Design 1-part
Shape Straight
Connection 1 Other
Connection 2 Other
Length (mm) 17
Main colour fitting Other
Capped No
With sealing rings/gaskets No
Nominal diameter connection 2 1/4 inch (8)
Eccentric No
With drain No
With de-aerator No
FM quality mark No
UL quality mark No
ULC quality mark No
LPCB quality mark No
Reducing Yes
Nominal diameter connection 1 1/8 inch (6)
High tensile strength No
System-specific No
DIN-CERTCO certificate No
VdS quality mark No
With approval for TÜV No
KIWA certified No
Gastec QA mark No
Type approval according to BBR/EKS No

Article numbers

Article number 9B550635
EAN 8717659206715
UBB 500632174545
UNSPSC 27131613
Manufacturer article nr  RR7804
Do not close this page. This message will disappear, when the page is fully loaded.