text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Ripca Terminal on reel 3 3715 100 Pieces


Article number 6B723548
Contact type Pin
Material of contact surface Tin
Connectable conductor cross section solid-core (mm²) 0.5 - 1
Connectable conductor cross section fine-strand with cable end sleeve (mm²) 0.5 - 1
Connectable conductor cross section fine-strand without cable end sleeve (mm²) 0.5 - 1
Connectable conductor cross section multi-wired (mm²) 0.5 - 1
Material contact Copper
Packed per 1

Specifications

Contact type Pin
Material of contact surface Tin
Connectable conductor cross section solid-core (mm²) 0.5 - 1
Connectable conductor cross section fine-strand with cable end sleeve (mm²) 0.5 - 1
Connectable conductor cross section fine-strand without cable end sleeve (mm²) 0.5 - 1
Connectable conductor cross section multi-wired (mm²) 0.5 - 1
Material contact Copper
Type of contact Rolled
Brand Ripca

Article numbers

Article number 6B723548
EAN 8712734010805
UBB 500644304452
UNSPSC 27110000
Manufacturer article nr  3-3715-100
Do not close this page. This message will disappear, when the page is fully loaded.