text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Ripca Terminal 740BLU 10 Pieces MCS10740-1


Article number 2B235358
Design Plug
Halogen free No
Surface protection Bare
Insulation Partially isolated
Colour insulation Blue
Plug dimensions Flat 6.3x0.8 mm
Material Copper
Packed per 1

Specifications

Design Plug
Halogen free No
Surface protection Bare
Insulation Partially isolated
Colour insulation Blue
Plug dimensions Flat 6.3x0.8 mm
Material Copper
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Material insulation Polyvinyl chloride (PVC)
With tap spreader No
Brand Ripca

Article numbers

Article number 2B235358
EAN 8712734103897
UBB 500644373663
UNSPSC 31163100
Manufacturer article nr  MCS10740-1
Do not close this page. This message will disappear, when the page is fully loaded.