text.skipToContent text.skipToNavigation

Ripca Superseal Sleeve 2-Pole Black 10-Piece

Article number 7G707054
Type of connection Other
Housing colour Black
Number of poles 2
Contact type Bus
Material housing Plastic
Material insulation body Polyamide (PA)
Brand Ripca

Specifications

Type of connection Other
Housing colour Black
Number of poles 2
Contact type Bus
Material housing Plastic
Material insulation body Polyamide (PA)
Brand Ripca
Commodity code 3923900000
Type Superseal Sleeve

Article numbers

Article number 7G707054
EAN 8712734061524
UBB 500640193628
UNSPSC 31410000
Manufacturer article nr  23540-10
Do not close this page. This message will disappear, when the page is fully loaded.