text.skipToContent text.skipToNavigation

Ripca Superseal Plug 2-Pole Black 10-Piece

Article number 2Y713150
Type of connection Other
Housing colour Black
Number of poles 2
Contact type Pin
Material housing Plastic
Material insulation body Polyamide (PA)
Brand Ripca

Specifications

Type of connection Other
Housing colour Black
Number of poles 2
Contact type Pin
Material housing Plastic
Material insulation body Polyamide (PA)
Brand Ripca
Commodity code 3923900000
Type Superseal Plug

Article numbers

Article number 2Y713150
EAN 8712734061517
UBB 500640193479
UNSPSC 31410000
Manufacturer article nr  23530-10
Do not close this page. This message will disappear, when the page is fully loaded.