text.skipToContent text.skipToNavigation

Ripca Standard cable tie 100mmx2.5mm black max Ø 21mm 2.5 x 100 mm 100 pieces

Article number 5G792514
Colour Black
Length belt/tape/tie (mm) 100
Max. bundle diameter (mm) 21
Band width (mm) 2.5
Brand Ripca

Specifications

Colour Black
Length belt/tape/tie (mm) 100
Max. bundle diameter (mm) 21
Band width (mm) 2.5
Brand Ripca

Article numbers

Article number 5G792514
EAN 8712734106386
UBB 500641931919
UNSPSC 39121703
Manufacturer article nr  NCS10025BLK-100
Do not close this page. This message will disappear, when the page is fully loaded.