text.skipToContent
text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Single Core
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Electrical supplies
Installation cables
Single Core
2H933317
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Ripca Single stranded cable 1.0mm² orange 100m
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
2H933317
Nom. conductor cross-section
1
Insulation material
Polyvinyl chloride (PVC)
Conductor coding
Colour
Nom. voltage U
300
Conductor material
Copper
Conductor composition
Class 6 = very flexible
Conductor colour
Orange
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Nom. conductor cross-section
1
Insulation material
Polyvinyl chloride (PVC)
Conductor coding
Colour
Nom. voltage U
300
Conductor material
Copper
Conductor composition
Class 6 = very flexible
Conductor colour
Orange
Number of cores
1
Max. permissible conductor temperature
105
Approx. outer diameter
1.95
Oil-resistant in accordance with IEC 60811-404
No
Cold-resistant in accordance with EN 60811-504+505+506
No
Conductor surface
Other
Euro fire class according to EN 13501-6: class
None
Euro fire class according to EN 13501-6: smoke development
None
Euro fire class according to EN 13501-6: burning falling droplets/particles
None
Euro fire class according to EN 13501-6: corrosivity/acidity
None
AWG size
18
Conductor identification/ coding colour
Orange
Brand
Ripca
Download as PDF
Print
Article numbers
Article number
2H933317
EAN
8712734049362
UBB
500640159496
UNSPSC
39100000
Manufacturer article nr
1ORG-100
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering