text.skipToContent text.skipToNavigation

Ripca Pin Terminal 4-6mm² PVC Insulation Yellow 13.5mm 50-Piece


Artikelnummer 9Q001735
Halogen free No
Insulation Polyvinyl chloride (PVC)
Total length (mm) 13.5
Flange shape Pin shape
For pull protected connections No
Reel/roll packaging No
Colour insulation Yellow
Verpackt pro 1

Spezifikationen

Halogen free No
Insulation Polyvinyl chloride (PVC)
Total length (mm) 13.5
Flange shape Pin shape
For pull protected connections No
Reel/roll packaging No
Colour insulation Yellow
Material Copper
AWG-range 12 - 10
Nominal cross section (mm²) 4 - 6
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for high temperatures (to 650 °C) No
Suitable for insulated varnish No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
According to DIN No
Flange length (mm) 3.5
Pin diameter (pin shape terminal) (mm) 2.7
Brand Ripca
Commodity code 8536901000
Type Pin Terminal

Artikelnummern

Artikelnummer 9Q001735
EAN 8712734009717
UBB 500644326232
UNSPSC 31163100
Hersteller Artikel Nr 622YLW-50
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.