text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Ripca Multiple Connector white male 2-pole T-form 10 Pieces


Article number 8R554502
Type of connection Other
Housing colour White
Number of poles 2
Contact type Bus
Material housing Plastic
Connectable conductor cross section solid-core (mm²) 1 - 2.5
Connectable conductor cross section fine-strand with cable end sleeve (mm²) 1 - 2.5
Packed per 1

Specifications

Type of connection Other
Housing colour White
Number of poles 2
Contact type Bus
Material housing Plastic
Connectable conductor cross section solid-core (mm²) 1 - 2.5
Connectable conductor cross section fine-strand with cable end sleeve (mm²) 1 - 2.5
Connectable conductor cross section fine-strand without cable end sleeve (mm²) 1 - 2.5
Connectable conductor cross section multi-wired (mm²) 1 - 2.5
Material insulation body Polyamide (PA)
Brand Ripca

Article numbers

Article number 8R554502
EAN 8712734300968
UBB 500640305750
UNSPSC 27110000
Manufacturer article nr  MWP2T-10
Do not close this page. This message will disappear, when the page is fully loaded.