text.skipToContent text.skipToNavigation

Ripca Multiple Connector black male 6-pin 10 Pieces

Article number 3H515066
Type of connection Other
Housing colour Black
Number of poles 6
Contact type Bus
Material housing Plastic
Connectable conductor cross section solid-core (mm²) 1 - 2.5
Connectable conductor cross section fine-strand with cable end sleeve (mm²) 1 - 2.5

Specifications

Type of connection Other
Housing colour Black
Number of poles 6
Contact type Bus
Material housing Plastic
Connectable conductor cross section solid-core (mm²) 1 - 2.5
Connectable conductor cross section fine-strand with cable end sleeve (mm²) 1 - 2.5
Connectable conductor cross section fine-strand without cable end sleeve (mm²) 1 - 2.5
Connectable conductor cross section multi-wired (mm²) 1 - 2.5
Material insulation body Polyamide (PA)
Brand Ripca

Article numbers

Article number 3H515066
EAN 8712734040147
UBB 500640306907
UNSPSC 27110000
Manufacturer article nr  MWP6B-10
Do not close this page. This message will disappear, when the page is fully loaded.