text.skipToContent text.skipToNavigation

Ripca ISO car radio connector 0.5-1.5mm² male 100 Pieces

Article number 1H042643
Type of connection Other
Housing colour Black
Contact type Bus
Connectable conductor cross section solid-core (mm²) 0.5 - 1.5
Connectable conductor cross section fine-strand with cable end sleeve (mm²) 0.5 - 1.5
Connectable conductor cross section fine-strand without cable end sleeve (mm²) 0.5 - 1.5
Connectable conductor cross section multi-wired (mm²) 0.5 - 1.5

Specifications

Type of connection Other
Housing colour Black
Contact type Bus
Connectable conductor cross section solid-core (mm²) 0.5 - 1.5
Connectable conductor cross section fine-strand with cable end sleeve (mm²) 0.5 - 1.5
Connectable conductor cross section fine-strand without cable end sleeve (mm²) 0.5 - 1.5
Connectable conductor cross section multi-wired (mm²) 0.5 - 1.5
Brand Ripca

Article numbers

Article number 1H042643
EAN 8712734085919
UBB 500641145106
UNSPSC 43221704
Manufacturer article nr  RC8VB-100
Do not close this page. This message will disappear, when the page is fully loaded.