text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
H-Serie lamps
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Electrical supplies
Lighting
Halogen
H-Serie lamps
4C654616
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Ripca Halogen Lamp 55W 12V PGJ19-2 Base Clear BS-H11 11.3 x 62.5mm
Add to catalogue
Article number
4C654616
Colour
Other
Socket
PGJ19-2
Total length (mm)
62.5
Diameter
11.3
Suitable for rail traffic
No
Number of filaments
1
Technology
Halogen lamp
View all specifications
Specifications & standards
Downloads
Specifications
Colour
Other
Socket
PGJ19-2
Total length (mm)
62.5
Diameter
11.3
Suitable for rail traffic
No
Number of filaments
1
Technology
Halogen lamp
Standard indication (ECE)
H11
Lamp power filament 1 (W)
55
Suitable for moped
No
Suitable for motorbike
Yes
Suitable for bicycle
No
Suitable for vessel
No
Suitable for head light passenger car
Yes
Suitable for head light truck
No
Suitable for other lighting passenger car
No
Suitable for other lighting truck
No
Suitable for planes
No
Suitable for forklifts
No
Lamp voltage (V)
12 - 12
Brand
Ripca
Type
Halogen Lamp
Download as PDF
Print
Article numbers
Article number
4C654616
EAN
8712734054700
UBB
500640326889
UNSPSC
39101600
Manufacturer article nr
R12362-1
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering