text.skipToContent text.skipToNavigation

Ripca Grommet black M50 250PC

Article number 9N170653
Colour Black
Design Thread
Halogen free No
Surface protection Other
Quality class Polyvinyl chloride (PVC)
Material Plastic
For nominal tube diameter (mm) 50

Specifications

Colour Black
Design Thread
Halogen free No
Surface protection Other
Quality class Polyvinyl chloride (PVC)
Material Plastic
For nominal tube diameter (mm) 50
Separable No
Surface polished No
Surface brushed No
Quality of surface coating Other
Brand Ripca

Article numbers

Article number 9N170653
EAN 8712734069803
UBB 500641255731
UNSPSC 27110000
Manufacturer article nr  RG45-250
Do not close this page. This message will disappear, when the page is fully loaded.