text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Ripca Grommet black M19 50 pieces

Article number 9D409670
Colour Black
Design Thread
Halogen free No
Surface protection Other
Quality class Polyvinyl chloride (PVC)
Material Plastic
For nominal tube diameter (mm) 19

Specifications

Colour Black
Design Thread
Halogen free No
Surface protection Other
Quality class Polyvinyl chloride (PVC)
Material Plastic
For nominal tube diameter (mm) 19
Separable No
Surface polished No
Surface brushed No
Quality of surface coating Other
Brand Ripca

Article numbers

Article number 9D409670
EAN 8712734015565
UBB 500641258131
UNSPSC 27110000
Manufacturer article nr  RG9-50
Do not close this page. This message will disappear, when the page is fully loaded.