text.skipToContent text.skipToNavigation

Ripca Grommet black M14 100 Pieces

Article number 3N911438
Colour Black
Design Thread
Halogen free No
Surface protection Other
Quality class Polyvinyl chloride (PVC)
Material Plastic
For nominal tube diameter (mm) 14.2

Specifications

Colour Black
Design Thread
Halogen free No
Surface protection Other
Quality class Polyvinyl chloride (PVC)
Material Plastic
For nominal tube diameter (mm) 14.2
Separable No
Surface polished No
Surface brushed No
Quality of surface coating Other
Brand Ripca

Article numbers

Article number 3N911438
EAN 8712734015541
UBB 500641256986
UNSPSC 27110000
Manufacturer article nr  RG7-100
Do not close this page. This message will disappear, when the page is fully loaded.