text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Ripca Flat connector sleeve 2.5-6.0mm² yellow 9.4x1.2mm 50 pieces


Article number 9B563599
Design Bushing
Halogen free No
Surface protection Bare
Insulation Partially isolated
Colour insulation Yellow
Plug dimensions Flat 9.5x1.2 mm
Material Brass
Packed per 1

Specifications

Design Bushing
Halogen free No
Surface protection Bare
Insulation Partially isolated
Colour insulation Yellow
Plug dimensions Flat 9.5x1.2 mm
Material Brass
AWG-range 14 - 10
Nominal cross section (mm²) 2.5 - 6
Material insulation Polyvinyl chloride (PVC)
With tap spreader No
Brand Ripca

Article numbers

Article number 9B563599
EAN 8712734009670
UBB 500644323429
UNSPSC 31163100
Manufacturer article nr  555YLW-50
Do not close this page. This message will disappear, when the page is fully loaded.