text.skipToContent text.skipToNavigation

Ripca Flat connector sleeve 1.5-2.5mm² blue 8.0x0.8mm 100 Pieces

Article number 2P588775
Design Bushing
Halogen free No
Surface protection Bare
Insulation Partially isolated
Colour insulation Blue
Plug dimensions Flat 8.0x0.8 mm
Material Copper

Specifications

Design Bushing
Halogen free No
Surface protection Bare
Insulation Partially isolated
Colour insulation Blue
Plug dimensions Flat 8.0x0.8 mm
Material Copper
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Material insulation Polyamide (PA)
With tap spreader No

Article numbers

Article number 2P588775
EAN 8712734008963
UBB 500641035133
UNSPSC 31163100
Manufacturer article nr  544BLU-100
Do not close this page. This message will disappear, when the page is fully loaded.