text.skipToContent text.skipToNavigation

Ripca Flat connector sleeve 1.5-2.5mm² blue 6.3x0.8mm 50 pieces

Article number 7X870530
Design Bushing
Halogen free No
Surface protection Bare
Insulation Fully isolated
Colour insulation Blue
Plug dimensions Flat 6.3x0.8 mm
Material Brass

Specifications

Design Bushing
Halogen free No
Surface protection Bare
Insulation Fully isolated
Colour insulation Blue
Plug dimensions Flat 6.3x0.8 mm
Material Brass
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Material insulation Polyamide (PA)
With tap spreader No
Brand RIPCA

Article numbers

Article number 7X870530
EAN 8712734008628
UBB 500640107008
UNSPSC 31163100
Manufacturer article nr  1209BLU-50
Do not close this page. This message will disappear, when the page is fully loaded.