text.skipToContent text.skipToNavigation

Ripca Flat connector sleeve 0.5-1.5mm² red 6.3x0.8mm 100 Pieces

Article number 3E303789
Design Bushing
Halogen free No
Surface protection Bare
Insulation Partially isolated
Colour insulation Red
Plug dimensions Flat 6.3x0.8 mm
Material Brass

Specifications

Design Bushing
Halogen free No
Surface protection Bare
Insulation Partially isolated
Colour insulation Red
Plug dimensions Flat 6.3x0.8 mm
Material Brass
AWG-range 20 - 16
Nominal cross section (mm²) 0.5 - 1.5
Material insulation Polyvinyl chloride (PVC)
With tap spreader No
Brand RIPCA

Article numbers

Article number 3E303789
EAN 8712734007867
UBB 500640103460
UNSPSC 31163100
Manufacturer article nr  109RED-100
Do not close this page. This message will disappear, when the page is fully loaded.