text.skipToContent text.skipToNavigation

Ripca Flat connector sleeve 0.5-1.5mm² red 4.8x0.5mm 100 Pieces


Article number 4V029592
Design Bushing
Halogen free No
Surface protection Bare
Insulation Partially isolated
Colour insulation Red
Plug dimensions Flat 4.8x0.5 mm
Material Brass
Packed per 1

Specifications

Design Bushing
Halogen free No
Surface protection Bare
Insulation Partially isolated
Colour insulation Red
Plug dimensions Flat 4.8x0.5 mm
Material Brass
AWG-range 20 - 16
Nominal cross section (mm²) 0.5 - 1.5
Material insulation Polyvinyl chloride (PVC)
With tap spreader No
Brand RIPCA

Article numbers

Article number 4V029592
EAN 8712734008574
UBB 500644333659
UNSPSC 31163100
Manufacturer article nr  741RED-100
Do not close this page. This message will disappear, when the page is fully loaded.