text.skipToContent text.skipToNavigation

Ripca Flat connector sleeve 0.5-1.5mm² red 2.8x0.5mm 1000 Pieces

Article number 8U228124
Design Bushing
Halogen free No
Surface protection Bare
Insulation Partially isolated
Colour insulation Red
Plug dimensions Flat 2.8x0.5 mm
Material Brass

Specifications

Design Bushing
Halogen free No
Surface protection Bare
Insulation Partially isolated
Colour insulation Red
Plug dimensions Flat 2.8x0.5 mm
Material Brass
AWG-range 20 - 16
Nominal cross section (mm²) 0.5 - 1.5
Material insulation Polyvinyl chloride (PVC)
With tap spreader No
Brand Ripca

Article numbers

Article number 8U228124
EAN 8712734036263
UBB 500645487660
UNSPSC 31163100
Manufacturer article nr  140RED-1000
Do not close this page. This message will disappear, when the page is fully loaded.