text.skipToContent text.skipToNavigation

Ripca Flat connector sleeve 0.5-1.5mm² red 2.8x0.5mm 100 Pieces

Article number 8K613463
Design Bushing
Halogen free No
Surface protection Bare
Insulation Partially isolated
Colour insulation Red
Plug dimensions Flat 2.8x0.5 mm
Material Brass

Specifications

Design Bushing
Halogen free No
Surface protection Bare
Insulation Partially isolated
Colour insulation Red
Plug dimensions Flat 2.8x0.5 mm
Material Brass
AWG-range 20 - 16
Nominal cross section (mm²) 0.5 - 1.5
Material insulation Polyamide (PA)
With tap spreader No
Brand Ripca

Article numbers

Article number 8K613463
EAN 8712734098421
UBB 500641049589
UNSPSC 31163100
Manufacturer article nr  559NRED-100
Do not close this page. This message will disappear, when the page is fully loaded.