text.skipToContent text.skipToNavigation

Ripca Flat connector sleeve+Tab 1.5-2.5mm² blue 6.3x0.8mm 100 Pieces

Article number 2I282506
Design Bushing
Halogen free No
Insulation Partially isolated
Colour insulation Blue
Plug dimensions Flat 6.3x0.8 mm
Material Brass
AWG-range 16 - 14

Specifications

Design Bushing
Halogen free No
Insulation Partially isolated
Colour insulation Blue
Plug dimensions Flat 6.3x0.8 mm
Material Brass
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Material insulation Polyamide (PA)
With tap spreader Yes
Brand RIPCA

Article numbers

Article number 2I282506
EAN 8712734098643
UBB 500641051957
UNSPSC 31163100
Manufacturer article nr  562NBLU-100
Do not close this page. This message will disappear, when the page is fully loaded.