text.skipToContent text.skipToNavigation

Ripca Flat connector sleeve+Tab 0.5-1.5mm² red 6.3x0.8mm 50 pieces

Article number 3G730823
Design Bushing
Halogen free No
Insulation Partially isolated
Colour insulation Red
Plug dimensions Flat 6.3x0.8 mm
Material Brass
AWG-range 22 - 16

Specifications

Design Bushing
Halogen free No
Insulation Partially isolated
Colour insulation Red
Plug dimensions Flat 6.3x0.8 mm
Material Brass
AWG-range 22 - 16
Nominal cross section (mm²) 0.5 - 1.5
Material insulation Polyvinyl chloride (PVC)
With tap spreader Yes

Article numbers

Article number 3G730823
EAN 8712734008284
UBB 500641051387
UNSPSC 31163100
Manufacturer article nr  561RED-50
Do not close this page. This message will disappear, when the page is fully loaded.