text.skipToContent text.skipToNavigation

Ripca Flat connector sleeve+Tab 0.5-1.5mm² red 6.3x0.8mm 100 Pieces

Article number 2G416609
Design Bushing
Halogen free No
Insulation Partially isolated
Colour insulation Red
Plug dimensions Flat 6.3x0.8 mm
Material Brass
AWG-range 22 - 16

Specifications

Design Bushing
Halogen free No
Insulation Partially isolated
Colour insulation Red
Plug dimensions Flat 6.3x0.8 mm
Material Brass
AWG-range 22 - 16
Nominal cross section (mm²) 0.5 - 1.5
Material insulation Polyvinyl chloride (PVC)
With tap spreader Yes
Brand RIPCA

Article numbers

Article number 2G416609
EAN 8712734007898
UBB 500640105697
UNSPSC 31163100
Manufacturer article nr  110RED-100
Do not close this page. This message will disappear, when the page is fully loaded.