text.skipToContent text.skipToNavigation

Ripca Flat connector sleeve+Tab 1.5-2.5mm² blue 6.3x0.8mm 100 Pieces


Article number 0A170793
Design Bushing
Halogen free No
Insulation Partially isolated
Colour insulation Blue
Plug dimensions Flat 6.3x0.8 mm
Material Brass
AWG-range 16 - 14
Packed per 1

Specifications

Design Bushing
Halogen free No
Insulation Partially isolated
Colour insulation Blue
Plug dimensions Flat 6.3x0.8 mm
Material Brass
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Material insulation Polyvinyl chloride (PVC)
With tap spreader Yes
Brand Ripca

Article numbers

Article number 0A170793
EAN 8712734008765
UBB 500640183801
UNSPSC 31163100
Manufacturer article nr  210BLU-100
Do not close this page. This message will disappear, when the page is fully loaded.