text.skipToContent text.skipToNavigation

Ripca Compression Lug 12.4mm 16mm² 50-Piece

Artikelnummer 0K822602
Insulated No
Surface protection Tinned
Nominal cross section (mm²) 16
Flange shape Ring shape
Number of mounting holes 1
Material Copper
Bolt dimension (metric) 12.4

Specificaties

Insulated No
Surface protection Tinned
Nominal cross section (mm²) 16
Flange shape Ring shape
Number of mounting holes 1
Material Copper
Bolt dimension (metric) 12.4
With sight-hole Yes
Slender flange model No
AWG size 6
Brand Ripca
Commodity code 8536901000
Type Compression Lug

Artikelnummers

Artikelnummer 0K822602
EAN 8712734025168
UBB 500641311344
UNSPSC 27110000
Fabrikant artikelnummer TT1612-50
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.