text.skipToContent text.skipToNavigation

Ripca Compression Lug 10.5mm 50mm² 10-Piece


Artikelnummer 8Q683177
Insulated No
Surface protection Tinned
Nominal cross section (mm²) 50
Flange shape Ring shape
Number of mounting holes 1
Material Copper
Bolt dimension (metric) 10.5
Verpakt per 1

Specificaties

Insulated No
Surface protection Tinned
Nominal cross section (mm²) 50
Flange shape Ring shape
Number of mounting holes 1
Material Copper
Bolt dimension (metric) 10.5
With sight-hole Yes
Slender flange model No
AWG size 1
Brand Ripca
Commodity code 85369010
Type Compression Lug

Artikelnummers

Artikelnummer 8Q683177
EAN 8712734058104
UBB 500641315303
UNSPSC 27110000
Fabrikant artikelnummer TT5010-10
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.