text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Ripca Cable lug 10x 541RED 10 Pieces


Article number 7U119769
Design Bushing
Halogen free No
Surface protection Bare
Insulation Partially isolated
Colour insulation Red
Material Brass
AWG-range 20 - 16
Packed per 1

Specifications

Design Bushing
Halogen free No
Surface protection Bare
Insulation Partially isolated
Colour insulation Red
Material Brass
AWG-range 20 - 16
Nominal cross section (mm²) 0.5 - 1.5
Material insulation Polyvinyl chloride (PVC)
With tap spreader No
Brand Ripca

Article numbers

Article number 7U119769
EAN 8712734103682
UBB 500644371014
UNSPSC 31163100
Manufacturer article nr  MCS10541-1
Do not close this page. This message will disappear, when the page is fully loaded.