text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Ripca Cable lug 10x 1549BLU 10 Pieces

Article number 1E214106
Design Bushing
Halogen free No
Insulation Fully isolated
Colour insulation Blue
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Material insulation Polyvinyl chloride (PVC)

Specifications

Design Bushing
Halogen free No
Insulation Fully isolated
Colour insulation Blue
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Material insulation Polyvinyl chloride (PVC)
With tap spreader No
Brand Ripca

Article numbers

Article number 1E214106
EAN 8712734103828
UBB 500640760244
UNSPSC 31163100
Manufacturer article nr  MCS101549-1
Do not close this page. This message will disappear, when the page is fully loaded.