text.skipToContent text.skipToNavigation

Ripca Cable lug 10x 1542BLU 10 Pieces

Article number 3Q972885
Design Bushing
Halogen free No
Surface protection Bare
Insulation Fully isolated
Colour insulation Blue
Plug dimensions Flat 6.3x0.8 mm
Material Brass

Specifications

Design Bushing
Halogen free No
Surface protection Bare
Insulation Fully isolated
Colour insulation Blue
Plug dimensions Flat 6.3x0.8 mm
Material Brass
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Material insulation Polyvinyl chloride (PVC)
With tap spreader No
Brand Ripca

Article numbers

Article number 3Q972885
EAN 8712734103880
UBB 500640760087
UNSPSC 31163100
Manufacturer article nr  MCS101542-1
Do not close this page. This message will disappear, when the page is fully loaded.