text.skipToContent text.skipToNavigation

Ripca Blanking Plug M16 Plastic Black

Artikelnummer 1L175288
Colour Black
Halogen free No
Shock resistant No
Glass-fibre reinforced No
Quality class Other
Operating temperature (°C) -40 - 135
Thread type Metric

Specificaties

Colour Black
Halogen free No
Shock resistant No
Glass-fibre reinforced No
Quality class Other
Operating temperature (°C) -40 - 135
Thread type Metric
Material Plastic
Explosion-tested version No
Nominal thread size metric/PG 16
Brand Ripca
Type Blanking Plug

Artikelnummers

Artikelnummer 1L175288
EAN 8712734015404
UBB 500640604814
UNSPSC 27110000
Fabrikant artikelnummer BG5-100
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.