text.skipToContent text.skipToNavigation

Ripca Blanking Plug M25 Plastic Black

Article number 5J831588
Colour Black
Halogen free No
Shock resistant No
Glass-fibre reinforced No
Quality class Other
Operating temperature (°C) -40 - 135
Thread type Metric

Specifications

Colour Black
Halogen free No
Shock resistant No
Glass-fibre reinforced No
Quality class Other
Operating temperature (°C) -40 - 135
Thread type Metric
Material Plastic
Explosion-tested version No
Nominal thread size metric/PG 25
Brand Ripca
Commodity code 3923900000
Type Blanking Plug

Article numbers

Article number 5J831588
EAN 8712734015435
UBB 500640606223
UNSPSC 27110000
Manufacturer article nr  BG8-100
Do not close this page. This message will disappear, when the page is fully loaded.