text.skipToContent text.skipToNavigation

Ripca Battery Eyelet 4-6mm² 8.4mm Hole 19mm 25-Piece


Artikelnummer 3X540956
Halogen free No
Surface protection Tinned
Total length (mm) 19
Flange shape Ring shape
For pull protected connections No
Reel/roll packaging No
Material Copper
Verpakt per 1

Specificaties

Halogen free No
Surface protection Tinned
Total length (mm) 19
Flange shape Ring shape
For pull protected connections No
Reel/roll packaging No
Material Copper
Bolt dimension (metric) 8.4
AWG-range 12 - 10
Nominal cross section (mm²) 4 - 6
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for high temperatures (to 650 °C) No
Suitable for insulated varnish No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
According to DIN Yes
Flange length (mm) 13
Brand Ripca
Commodity code 85369010
Type Battery Eyelet

Artikelnummers

Artikelnummer 3X540956
EAN 8712734114978
UBB 500640651005
UNSPSC 27110000
Fabrikant artikelnummer DIN68-25
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.