text.skipToContent text.skipToNavigation

Ripca Battery Eyelet 35mm² 10.5mm Hole 27mm 10-Piece


Numéro d'article 3L818907
Halogen free No
Surface protection Tinned
Total length (mm) 27
Flange shape Ring shape
For pull protected connections No
Reel/roll packaging No
Material Copper
Emballé par 1

Spécifications

Halogen free No
Surface protection Tinned
Total length (mm) 27
Flange shape Ring shape
For pull protected connections No
Reel/roll packaging No
Material Copper
Bolt dimension (metric) 10.5
AWG-range 2 - 2
Nominal cross section (mm²) 35 - 35
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for high temperatures (to 650 °C) No
Suitable for insulated varnish No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
According to DIN Yes
Flange length (mm) 15
Brand Ripca
Commodity code 8536901000
Type Battery Eyelet

Numéros d'articles

Numéro d'article 3L818907
EAN 8712734115135
UBB 500644357096
UNSPSC 27110000
N° Article du fabricant DIN3510-10
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.