text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Twin cables
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Special offers
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Electrical supplies
Installation cables
Twin cables
3V211160
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Ripca Battery cable Twinflex 2x35mm² red/black 10m
Add to catalogue
Previous
Next
Article number
3V211160
Nom. conductor cross-section
35
Insulation material
Polyvinyl chloride (PVC)
Conductor coding
Colour
Drain wire
No
Nom. voltage U
750
Stranding element
Pairs
Colour outer sheath
Multi-coloured
View all specifications
Specifications & standards
Downloads
Specifications
Nom. conductor cross-section
35
Insulation material
Polyvinyl chloride (PVC)
Conductor coding
Colour
Drain wire
No
Nom. voltage U
750
Stranding element
Pairs
Colour outer sheath
Multi-coloured
Shape of conductor
Round
Conductor material
Copper
Screen over stranding element
None
Screen over stranding
Other
Material outer sheath
Polyvinyl chloride (PVC)
Armouring/reinforcement
Wire
Torsion resistant
No
Conductor colour
Other
Rated voltage U0
450
Screen
No
Number of cores
2
Suspension element
Other
Cable width approx. (mm)
26
Max. permissible conductor temperature
85
Protective barrier
Polyvinyl chloride (PVC)
Approx. outer diameter
26
With protective conductor
Yes
Oil-resistant in accordance with IEC 60811-404
No
Cold-resistant in accordance with EN 60811-504+505+506
No
Euro fire class according to EN 13501-6: class
None
Euro fire class according to EN 13501-6: smoke development
None
Euro fire class according to EN 13501-6: burning falling droplets/particles
None
Euro fire class according to EN 13501-6: corrosivity/acidity
None
Specification core insulation
Other
Specification material outer sheath
Other
Cable geometry
Round
Core identification according to HD 308 S2
No
Download as PDF
Print
Article numbers
Article number
3V211160
EAN
8712734143152
UBB
500640946215
UNSPSC
31150000
Manufacturer article nr
2X35TWIN-10
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering