text.skipToContent text.skipToNavigation

Ripca Angled flat connector sleeve 1.5-2.5mm² blue 100 Pieces


Article number 9K895430
Design Bushing
Halogen free No
Insulation Fully isolated
Colour insulation Blue
Plug dimensions Flat 6.3x0.8 mm
Material Brass
AWG-range 16 - 14
Packed per 1

Specifications

Design Bushing
Halogen free No
Insulation Fully isolated
Colour insulation Blue
Plug dimensions Flat 6.3x0.8 mm
Material Brass
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Material insulation Polyvinyl chloride (PVC)
With tap spreader No

Article numbers

Article number 9K895430
EAN 8712734008895
UBB 500644291402
UNSPSC 31163100
Manufacturer article nr  293BLU-100
Do not close this page. This message will disappear, when the page is fully loaded.